PCQ103H
Description
PCQ103H PUMP MOTOR ; NON-RETURNABLE 0.33HP 1PH 60HZ 115/230V
Part # PCQ103H
BDI # 965843
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Pool and Spa Pump | Standard Efficient | Start Capacitor
Global Part Number GPN:
593181
Mounting Method:
Square Face
PCQ105
Description
PCQ105 PUMP MOTOR ; NON-RETURNABLE 0.50HP 1PH 60HZ 115/230V
Part # PCQ105
BDI # 965844
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pool and Spa Pump | Standard Efficient | Start Capacitor
Global Part Number GPN:
594249
Mounting Method:
Square Face
PCQ105H
Description
PCQ105H PUMP MOTOR ; NON-RETURNABLE 0.50HP 1PH 60HZ 115/230V
Part # PCQ105H
BDI # 965845
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pool and Spa Pump | Standard Efficient | Start Capacitor
Global Part Number GPN:
593182
Mounting Method:
Square Face
PCQ107
Description
PCQ107 PUMP MOTOR ; NON-RETURNABLE 0.75HP 1PH 60HZ 115/230V
Part # PCQ107
BDI # 965846
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Pool and Spa Pump | Standard Efficient | Start Capacitor
Global Part Number GPN:
594250
Mounting Method:
Square Face
PCQ107H
Description
PCQ107H PUMP MOTOR ; NON-RETURNABLE 0.75HP 1PH 60HZ 115/230V
Part # PCQ107H
BDI # 965847
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Pool and Spa Pump | Standard Efficient | Start Capacitor
Global Part Number GPN:
593183
Mounting Method:
Square Face