Page 1 of 5

Next

Compare
SPM4412T-4

COMPARE

SPM4412T-4

Description
SPM4412T-4 MOTOR SP4 ; POR 125HP 3570RPM 3PH 60HZ 444TS A4468M

BALDOR-RELIANCE

Part # SPM4412T-4

BDI # 28373095

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.146
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B547188

Description
B547188 ; 125HP 900RPM DC MOTOR

BALDOR-RELIANCE

Part # B547188

BDI # 21809304

Features

Enclosure: TENV
Shaft Diameter - Inch: 3.25
Sync RPM: 900
Shaft Diameter - Millimeter: 82.55
Overall Length - Inch: 54.82

Current: DC
Inch - Metric: Inch
Horse Power: 125HP
Base to Center Height - Millimeter: 317.5
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

000613006GA

Description
000613006GA DC MOTOR ; MTO RPM III W/OUT LOGO

BALDOR-RELIANCE

Part # 000613006GA

BDI # 21770942

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 2.625
Sync RPM: 1150 | 2000
Shaft Diameter - Millimeter: 66.675
Overall Length - Inch: 46.75

Current: DC
Voltage: 500
Inch - Metric: Inch
Horse Power: 125HP
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
D50125P-BV

COMPARE

D50125P-BV

Description
D50125P-BV

BALDOR-RELIANCE

Part # D50125P-BV

BDI # 126409

Features

Enclosure: DPBV
Shaft Diameter - Inch: 2.375
Sync RPM: 2000/1800
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 38.13

Current: DC
Inch - Metric: Inch
Horse Power: 125HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM4410T-4

COMPARE

SPM4410T-4

Description
SPM4410T-4 MOTOR SP4 ; 125HP 1790RPM 3PH 60HZ 444T A4480M TEFC

BALDOR-RELIANCE

Part # SPM4410T-4

BDI # 28373091

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.146
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY