Page 1 of 5

Next

Compare
XT32504T-4

COMPARE

XT32504T-4

Description
XT32504T-4 AC MOTOR ; POR 250HP 1785RPM 3PH 60HZ 449T A44144M

BALDOR-RELIANCE

Part # XT32504T-4

BDI # 26356661

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 250HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M2566T-4

COMPARE

M2566T-4

Description
M2566T-4 3-PHASE AC MOTOR

BALDOR-RELIANCE

Part # M2566T-4

BDI # 129843

Features

Enclosure: ODP
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Overall Length - Inch: 39.62
Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 250HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B412843

Description
B412843 ; POR 1150RPM 250HP DC MOTOR

BALDOR-RELIANCE

Part # B412843

BDI # 21800274

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 3.625
Sync RPM: 1150
Shaft Diameter - Millimeter: 92.075
Overall Length - Inch: 60.19

Current: DC
Inch - Metric: Inch
Horse Power: 250HP
Base to Center Height - Millimeter: 254
Mounting Method: Foot Mounted | F2 Face

Price Inventory : Available to order
Loading Price
QTY
XT32506T-4

COMPARE

XT32506T-4

Description
XT32506T-4 AC MOTOR ; POR 250HP 1189RPM 3PH 60HZ 449T A44160M

BALDOR-RELIANCE

Part # XT32506T-4

BDI # 26354444

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 250HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
SPM44252T-4

COMPARE

SPM44252T-4

Description
SPM44252T-4 MOTOR SP4 ; POR 250HP 3PH 60HZ 449TS A44128M TEF

BALDOR-RELIANCE

Part # SPM44252T-4

BDI # 28373100

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.146
Inch - Metric: Inch
Horse Power: 250HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY