33-2185Z169G1

Description
33-2185Z169G1 DC MOTOR ; .5 .37HP 3000RPM DC D63DY 3327P TENV

BALDOR-RELIANCE

Part # 33-2185Z169G1

BDI # 20104103

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.433
Sync RPM: 3000
Shaft Diameter - Millimeter: 10.998
Overall Length - Inch: 11.94

Current: DC
Voltage: 180
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Rigid | B35 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

34-6830-3950G1

Description
34-6830-3950G1 DC MOTOR ; .37 KW 1750RPM DC D71D 3420P TEFC B35 N

BALDOR-RELIANCE

Part # 34-6830-3950G1

BDI # 20176706

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.551
Sync RPM: 1750
Shaft Diameter - Millimeter: 13.995
Overall Length - Inch: 14.64

Current: DC
Inch - Metric: Inch
Horse Power: 0.37HP
Base to Center Height - Millimeter: 76.2
Mounting Method: Rigid | B35 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

34-6196-3865

Description
34-6196-3865 DC MOTOR ; .75/1HP 1750 TERPM DC D80D 34

BALDOR-RELIANCE

Part # 34-6196-3865

BDI # 24512104

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.748
Sync RPM: 1750
Shaft Diameter - Millimeter: 18.999
Overall Length - Inch: 16.6

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid | B35 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

33-2370Z135

Description
33-2370Z135 DC MOTOR ; .18/.25HP 1750 1/MIN TERPM DC D71D 3

BALDOR-RELIANCE

Part # 33-2370Z135

BDI # 20106326

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.552
Sync RPM: 1750
Shaft Diameter - Millimeter: 14.021
Overall Length - Inch: 11.6

Current: DC
Inch - Metric: Inch
Horse Power: 0.18 | 1/4HP
Base to Center Height - Millimeter: 71.12
Mounting Method: Rigid | B35 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

34-6173Z216G2

Description
34-6173Z216G2 ; .373 KW 3000RPM DC MOTOR

BALDOR-RELIANCE

Part # 34-6173Z216G2

BDI # 21779951

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.551
Sync RPM: 3000
Shaft Diameter - Millimeter: 13.995
Overall Length - Inch: 13.15

Current: DC
Inch - Metric: Inch
Horse Power: 0.373HP
Base to Center Height - Millimeter: 76.2
Mounting Method: Rigid | B35 Face

Price Inventory : Available to order
Loading Price
QTY