ZDM2334T
Description
ZDM2334T VECTOR DUTY AC MOTOR ; 20HP 1770 230/460 3PH 60HZ 256T TEBC
Part # ZDM2334T
BDI # 132135
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
CEWDM23934T
Description
CEWDM23934T WASH DOWN AC MOTOR ; 20HP 256TC FRM 1800RPM 230/460VAC 60HZ
Part # CEWDM23934T
BDI # 125954
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Washdown Duty or Premium Efficient
Mounting Method:
C-Face | Foot Mounted
ECP4103T-4
Description
ECP4103T-4 SEVER DUTY AC MOTOR ; 25HP 1770RPM 3PH 60HZ 284T 1056M TEFC F1
Part # ECP4103T-4
BDI # 126658
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP2333T
Description
ECP2333T SEVER DUTY AC MOTOR ; 15HP 254T FRM 1800RPM 230/460VAC
Part # ECP2333T
BDI # 126590
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
CECP84107T-4
Description
CECP84107T-4 GENERAL PURPOSE AC MOTOR ; 25HP 3600 RPM 3PH 284TSC TEFC
Part # CECP84107T-4
BDI # 125723
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted