D5030R-BV
Description
D5030R-BV SHUNT WOUND DC MOTOR ; 30HP 1750RPM DC 2113ATZ DPG-FV
Part # D5030R-BV
BDI # 126444
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
31.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
CECP84109T-4
Description
CECP84109T-4 GENERAL PURPOSE AC MOTOR ; 40HP 3600RPM 3-PHASE 324TSC TEFC
Part # CECP84109T-4
BDI # 125725
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CECP84114T-4
Description
CECP84114T-4 GENERAL PURPOSE AC MOTOR ; 50HP 3530RPM 3PH 60HZ 326TSC TEFC F1
Part # CECP84114T-4
BDI # 125728
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CECP84310T-4
Description
CECP84310T-4 GENERAL PURPOSE AC MOTOR ; 60HP 3560RPM 3PH 60HZ 364TSC A36056M TEF
Part # CECP84310T-4
BDI # 125731
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EHFM2531T
Description
EHFM2531T HVAC MOTOR ; 25HP 1760RPM 3PH 60HZ 284T 4046M OPSB F2
Part # EHFM2531T
BDI # 126947
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
HVAC
Mounting Method:
Foot Mounted