Page 1 of 44

Next

Compare
VLCP4106T

COMPARE

VLCP4106T

Description
VLCP4106T ; 20HP 3525RPM 3PH 60HZ

BALDOR-RELIANCE

Part # VLCP4106T

BDI # 131105

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 25.72
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Loading Price
QTY
VHM2543T

COMPARE

VHM2543T

Description
VHM2543T ; 50HP 1770RPM 3PH 326HP 1254M

BALDOR-RELIANCE

Part # VHM2543T

BDI # 130757

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 32.23
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Loading Price
QTY
XT3252TS

COMPARE

XT3252TS

Description
XT3252TS AC MOTOR ; POR 25HP 3520RPM 3PH 60HZ 284TS 1048M

BALDOR-RELIANCE

Part # XT3252TS

BDI # 26367384

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CXT3076T

COMPARE

CXT3076T

Description
CXT3076T AC MOTOR ; POR 7.5HP 1180RPM 3PH 60HZ 254TC 0954M

BALDOR-RELIANCE

Part # CXT3076T

BDI # 26362041

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B369383

Description
B369383 ; POR 15HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B369383

BDI # 21796356

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.625
Sync RPM: 1750
Shaft Diameter - Millimeter: 41.275
Overall Length - Inch: 31.44

Current: DC
Inch - Metric: Inch
Horse Power: 15HP
Base to Center Height - Millimeter: 158.75
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY