Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.75
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
14.38
Base to Center of Shaft - Millimeter:
127
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted
33-2500Z282-A
Description
33-2500Z282-A ; .5HP 1750RPM DC 42YZ 3320P TENV F3 BRAKE
Part # 33-2500Z282-A
BDI # 20106417
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.75
Sync RPM:
1750
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
12.53
Current:
DC
Voltage:
36
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F3 Face
34-6489-5673G1
Description
34-6489-5673G1 DC MOTOR ; POR 1.25HP 3450RPM 56Z 3428P TENV F1 N
Part # 34-6489-5673G1
BDI # 20107752
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.75
Sync RPM:
3450
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
13.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
M3565
Description
M3565 GENERAL PURPOSE MOTOR ; 3/4HP 230/460VAC 3PH 66 FRAME 1800RPM
Part # M3565
BDI # 129599
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
13.62
Base to Center of Shaft - Millimeter:
104.902
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted