VSSEWDM3546-5
Description
VSSEWDM3546-5 ; 1HP 1800RPM 575V 56C SS
Part # VSSEWDM3546-5
BDI # 18453987
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.75
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty
Mounting Method:
C-Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.102
Sync RPM:
2000
Hertz:
Not Available
Shaft Diameter - Millimeter:
28
Overall Length - Inch:
10.394
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face
BSM90N-175BA
Description
BSM90N-175BA ; BSM90N-175BA T'STAT BRAKE
Part # BSM90N-175BA
BDI # 21922104
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.945
Sync RPM:
4000
Hertz:
Not Available
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
9.11
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.12
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty
Mounting Method:
C-Face
BSM80N-175BA
Description
BSM80N-175BA ; BSM80N-175BA T'STAT RESOLVER
Part # BSM80N-175BA
BDI # 21922084
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.748
Sync RPM:
4000
Hertz:
Not Available
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
7.536
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face