Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
20.51
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Mounting Method:
C-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
22.33
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Pump Motor
Mounting Method:
P-Base
VHECP2394T
Description
VHECP2394T SOLID SHAFT PUMP MOTOR ; 30M 2P TEFC VER 254HP 32-6 SE DRIPCOVER
Part # VHECP2394T
BDI # 130967
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
25.73
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Pump Motor
Mounting Method:
P-Base
VECP2333T
Description
VECP2333T GENERAL PURPOSE AC MOTOR ; 15HP 1800 RPM 3PH 254TC TEFC
Part # VECP2333T
BDI # 130794
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
24.56
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
23.68
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Pump Motor
Mounting Method:
P-Base