CM3538-5
Description
CM3538-5 GENERAL PURPOSE AC MOTOR ; .5HP 1725RPM 3PH 60HZ 56C 3416M TEFC F1
Part # CM3538-5
BDI # 126116
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face | Foot Mounted
CM3534-5
Description
CM3534-5 GENERAL PURPOSE AC MOTOR ; .33HP 1725RPM 3PH 60HZ 56C 3413M TEFC F1
Part # CM3534-5
BDI # 126113
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face | Foot Mounted
CEWDM3546-5
Description
CEWDM3546-5 WASHDOWN MOTOR ; 1HP 1745RPM 3PH 60HZ
Part # CEWDM3546-5
BDI # 125959
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
CFSWDM3538-5E
Description
CFSWDM3538-5E WASH DOWN AC MOTOR ; .5HP 1765RPM 3PH 60HZ 56C 3516M TENV F1
Part # CFSWDM3538-5E
BDI # 21922156
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
CWDM3538-5
Description
CWDM3538-5 WASHDOWN MOTOR ; .5HP 1725RPM 3PH 60HZ
Part # CWDM3538-5
BDI # 126327
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted