EJMM4110T

COMPARE

EJMM4110T

Description
EJMM4110T PUMP AC MOTOR ; 40HP 1775RPM 3PH 60HZ 324JM 1254M TEFC F

BALDOR-RELIANCE

Part # EJMM4110T

BDI # 127071

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.25
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 31.75

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EJMM4109T

COMPARE

EJMM4109T

Description
EJMM4109T PUMP AC MOTOR ; 40HP 324JM FRM 3600RPM 230/460VAC

BALDOR-RELIANCE

Part # EJMM4109T

BDI # 127070

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.25
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 31.75

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY