33-2423Z122
Description
33-2423Z122 ; .5HP 1750RPM DC 48CZ 3336P TENV F1 N
Part # 33-2423Z122
BDI # 20106365
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1750
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
13.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
76.2
Mounting Method:
Rigid | F1 Face
34-6242-3673G1
Description
34-6242-3673G1 ; POR OUTPUTHP 1750RPM DC D71C 3413P B34
Part # 34-6242-3673G1
BDI # 20107550
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1750
Shaft Diameter - Millimeter:
13.995
Overall Length - Inch:
12.27
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4 | 0.33HP
Base to Center Height - Millimeter:
76.2
Mounting Method:
Rigid | B34 Face
33-2485Z275
Description
33-2485Z275 ; 1.5HP 3600RPM DC 56YZ 3327P OPFC F1 N
Part # 33-2485Z275
BDI # 20106405
Features
Enclosure:
OPFC
Shaft Diameter - Inch:
0.748
Sync RPM:
3600
Shaft Diameter - Millimeter:
18.999
Overall Length - Inch:
12.9
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Base to Center Height - Millimeter:
82.55
Mounting Method:
Rigid | F1 Face
34-6173Z216G2
Description
34-6173Z216G2 ; .373 KW 3000RPM DC MOTOR
Part # 34-6173Z216G2
BDI # 21779951
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
3000
Shaft Diameter - Millimeter:
13.995
Overall Length - Inch:
13.15
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.373HP
Base to Center Height - Millimeter:
76.2
Mounting Method:
Rigid | B35 Face
33-2641Z102G1
Description
33-2641Z102G1 ; .33HP 1750RPM DC MOTOR
Part # 33-2641Z102G1
BDI # 21779619
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
76.2
Mounting Method:
Rigid | F1 Face