Page 1 of 55

Next

Compare

COMPARE

B455571

Description
B455571 ; POR 30HP 3500RPM DC MOTOR

BALDOR-RELIANCE

Part # B455571

BDI # 21803974

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 1.625
Sync RPM: 3500
Shaft Diameter - Millimeter: 41.275
Overall Length - Inch: 28.37

Current: DC
Inch - Metric: Inch
Horse Power: 30HP
Base to Center Height - Millimeter: 133.35
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY
D5025R

COMPARE

D5025R

Description
D5025R DC MOTOR ; 25 1750 LC2113ATZ DPG 500V

BALDOR-RELIANCE

Part # D5025R

BDI # 126436

Features

Enclosure: DPG
Shaft Diameter - Inch: 1.875
Sync RPM: 1750
Shaft Diameter - Millimeter: 47.625
Overall Length - Inch: 34.75

Current: DC
Inch - Metric: Inch
Horse Power: 25HP
Base to Center Height - Millimeter: 133.35
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B473581

Description
B473581 ; POR 2HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B473581

BDI # 21805326

Features

Enclosure: DPFG
Shaft Diameter - Inch: 1.125
Sync RPM: 1750
Shaft Diameter - Millimeter: 28.575
Overall Length - Inch: 15.81

Current: DC
Inch - Metric: Inch
Horse Power: 2HP
Base to Center Height - Millimeter: 114.3
Mounting Method: F3 Face

Price Inventory : Available to order
Loading Price
QTY
D5505R

COMPARE

D5505R

Description
D5505R SHUNT WOUND DC MOTOR ; 5HP 1750RPM DC 2113ATZ TENV

BALDOR-RELIANCE

Part # D5505R

BDI # 126484

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.875
Sync RPM: 1750
Shaft Diameter - Millimeter: 47.625
Overall Length - Inch: 28.38

Current: DC
Inch - Metric: Inch
Horse Power: 5HP
Base to Center Height - Millimeter: 133.35
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

T18R6510

Description
T18R6510 ; POR 1.5HP 1800RPM 120V DC MOTOR

BALDOR-RELIANCE

Part # T18R6510

BDI # 21822006

Features

Enclosure: TEXP
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Shaft Diameter - Millimeter: 28.575
Overall Length - Inch: 24.25

Current: DC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Base to Center Height - Millimeter: 114.3
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY