D2507P
Description
D2507P DC MOTOR ; 2110AT 7.5HP 1750RPM 240 150 TEFC F1
Part # D2507P
BDI # 126385
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
28.8
Current:
DC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
SCR Drive
Mounting Method:
Rigid
Features
Enclosure:
DPG
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
34.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
25HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
D5505R
Description
D5505R SHUNT WOUND DC MOTOR ; 5HP 1750RPM DC 2113ATZ TENV
Part # D5505R
BDI # 126484
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
28.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
5HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1750
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
21.18
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
C-Face
D2025R-BV
Description
D2025R-BV DC MOTOR ; 25HP 1750RPM DC 2113ATZ DPG-FV
Part # D2025R-BV
BDI # 126369
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
29.62
Current:
DC
Inch - Metric:
Inch
Horse Power:
25HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face