CDMG2333
Description
CDMG2333 DC MOTOR ; 0328ATC 33KWKW 1750RPM 230 230 DPFG F2
Part # CDMG2333
BDI # 125577
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
34.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
33HP
Other Features:
Lifting Magnet
Mounting Method:
C-Face | Foot Mounted
DMG2325
Description
DMG2325 DC MOTOR ; 0328AT 25KW 1750RPM 230 230 DPFG F2
Part # DMG2325
BDI # 126527
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
34.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Lifting Magnet
Mounting Method:
C-Face | Rigid
D50100RS-BV
Description
D50100RS-BV SHUNT WOUND DC MOTOR ; 100HP 1750RPM DC 3212ATZ DPG-FV
Part # D50100RS-BV
BDI # 126404
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.624
Sync RPM:
1750
Shaft Diameter - Millimeter:
66.65
Overall Length - Inch:
39.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
100HP
Base to Center Height - Millimeter:
203.2
Mounting Method:
Rigid | F2 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1750
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
41.58
Current:
DC
Inch - Metric:
Inch
Horse Power:
22HP
Base to Center Height - Millimeter:
201.93
Mounting Method:
W6 Face
DMG2340
Description
DMG2340 LIFTING MAGNET GENERATOR ; 0329AT 40KWKW 1750RPM 230 230 DPFG F2
Part # DMG2340
BDI # 126540
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
36.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Lifting Magnet
Mounting Method:
C-Face | Rigid