D51300R-BV
Description
D51300R-BV SHUNT WOUND DC MOTOR ; 300HP 1150RPM DC 4013ATZ DPG-FV
Part # D51300R-BV
BDI # 126475
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
3.624
Sync RPM:
1150
Shaft Diameter - Millimeter:
92.05
Overall Length - Inch:
60.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
300HP
Base to Center Height - Millimeter:
254
Mounting Method:
Rigid | F2 Face
D50100P
Description
D50100P DC MOTOR ; 100HP 1750/2000RPM DC 368AT DPFG FX N
Part # D50100P
BDI # 126401
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.375
Sync RPM:
2000/1800
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
38.88
Current:
DC
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D50100RS-BV
Description
D50100RS-BV SHUNT WOUND DC MOTOR ; 100HP 1750RPM DC 3212ATZ DPG-FV
Part # D50100RS-BV
BDI # 126404
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.624
Sync RPM:
1750
Shaft Diameter - Millimeter:
66.65
Overall Length - Inch:
39.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
100HP
Base to Center Height - Millimeter:
203.2
Mounting Method:
Rigid | F2 Face
DMG2325
Description
DMG2325 DC MOTOR ; 0328AT 25KW 1750RPM 230 230 DPFG F2
Part # DMG2325
BDI # 126527
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
34.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Lifting Magnet
Mounting Method:
C-Face | Rigid
CDMG2333
Description
CDMG2333 DC MOTOR ; 0328ATC 33KWKW 1750RPM 230 230 DPFG F2
Part # CDMG2333
BDI # 125577
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
34.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
33HP
Other Features:
Lifting Magnet
Mounting Method:
C-Face | Foot Mounted