Page 1 of 4

Next

Compare
D5075P-BV

COMPARE

D5075P-BV

Description
D5075P-BV SHUNT WOUND DC MOTOR ; 0366AT 75HP 1750RPM 500 150 DPBV F1

BALDOR-RELIANCE

Part # D5075P-BV

BDI # 126467

Features

Enclosure: DPBV
Shaft Diameter - Inch: 2.375
Sync RPM: 2200/1800
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 35.13

Current: DC
Inch - Metric: Inch
Horse Power: 75HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
D2075P2-BV

COMPARE

D2075P2-BV

Description
D2075P2-BV DC MOTOR ; 0366AT 75HP 1750RPM 240 150 DPBV F1

BALDOR-RELIANCE

Part # D2075P2-BV

BDI # 25849386

Features

Enclosure: DPBV
Shaft Diameter - Inch: 2.375
Sync RPM: 1750
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 35.13

Current: DC
Inch - Metric: Inch
Horse Power: 75HP
Other Features: SCR Drive
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY
D50300R-BV

COMPARE

D50300R-BV

Description
D50300R-BV SHUNT WOUND DC MOTOR ; 300 1750 LC3613ATZ DPFV STR SHNT

BALDOR-RELIANCE

Part # D50300R-BV

BDI # 126440

Features

Enclosure: DPFV
Shaft Diameter - Inch: 2.874
Sync RPM: 1750
Shaft Diameter - Millimeter: 73
Overall Length - Inch: 50.12

Current: DC
Inch - Metric: Inch
Horse Power: 300HP
Base to Center Height - Millimeter: 228.6
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B521755

Description
B521755 ; POR 40HP 1150/2000RPM DC MOTOR

BALDOR-RELIANCE

Part # B521755

BDI # 21807930

Features

Enclosure: TENV
Shaft Diameter - Inch: 2.5
Sync RPM: 1150 | 2000
Shaft Diameter - Millimeter: 63.5
Overall Length - Inch: 41.81

Current: DC
Inch - Metric: Inch
Horse Power: 40HP
Base to Center Height - Millimeter: 228.6
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B546394

Description
B546394 ; POR 30HP 1150/2000RPM DC MOTOR

BALDOR-RELIANCE

Part # B546394

BDI # 21809262

Features

Enclosure: TENV
Shaft Diameter - Inch: 2.5
Sync RPM: 1150 | 2000
Shaft Diameter - Millimeter: 63.5
Overall Length - Inch: 41.81

Current: DC
Inch - Metric: Inch
Horse Power: 30HP
Base to Center Height - Millimeter: 228.6
Mounting Method: F2 Face

Price Inventory : Available to order
Loading Price
QTY