VBM3116
Description
VBM3116 BRAKE AC MOTOR ; 1HP 1800 230/460 3PH 60HZ 56C ODP
Part # VBM3116
BDI # 130680
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.36
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face
VM7044T-5
Description
VM7044T-5 ; 5HP 1750RPM 3PH 60HZ 184TC 3638M XPFC F1
Part # VM7044T-5
BDI # 131299
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.8
Current:
AC
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face
JM3542
Description
JM3542 PUMP AC MOTOR ; .75HP 1725RPM 3PH 60HZ 56J 3420M TEFC F1
Part # JM3542
BDI # 129044
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.84
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Pump Motor
Mounting Method:
C-Face
JL3516A
Description
JL3516A JET PUMP AC MOTOR ; 2HP 1725RPM 1PH 60HZ 56J 3535LC TEFC F1
Part # JL3516A
BDI # 129021
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.62
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Pump Motor
Mounting Method:
Footless
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.01
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Jet Pump
Mounting Method:
C-Face