D5030P
Description
D5030P SHUNT WOUND DC MOTOR ; 0288AT 30HP 1750RPM 500 150 DPFG F1
Part # D5030P
BDI # 126442
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.875
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
32.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
SCR Drive
Mounting Method:
Rigid
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.875
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
32.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
SCR Drive
Mounting Method:
Rigid
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.875
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
32.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
SCR Drive
Mounting Method:
Rigid
CDMG2320
Description
CDMG2320 DC MOTOR ; 0288ATC 20KW 1750RPM 230 230 DPFG
Part # CDMG2320
BDI # 125575
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
32
Current:
DC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Lifting Magnet
Mounting Method:
C-Face | Foot Mounted
D5025P
Description
D5025P SHUNT WOUND DC MOTOR ; 287-8AT 25HP 1750RPM 500 150 DPFG F1
Part # D5025P
BDI # 126435
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.875
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
31
Current:
DC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
SCR Drive
Mounting Method:
Rigid