Page 1 of 28

Next

Compare

COMPARE

B421991

Description
B421991 ; POR 25HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B421991

BDI # 21801134

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.374
Sync RPM: 1750 | 1950
Shaft Diameter - Millimeter: 60.3
Overall Length - Inch: 41.62

Current: DC
Inch - Metric: Inch
Horse Power: 25HP
Base to Center Height - Millimeter: 177.8
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY
D5050R

COMPARE

D5050R

Description
D5050R SHUNT WOUND DC MOTOR ; 50 1750 MC2812ATZ DPG 500V

BALDOR-RELIANCE

Part # D5050R

BDI # 126458

Features

Enclosure: DPG
Shaft Diameter - Inch: 2.374
Sync RPM: 1750
Shaft Diameter - Millimeter: 60.3
Overall Length - Inch: 37.38

Current: DC
Inch - Metric: Inch
Horse Power: 50HP
Base to Center Height - Millimeter: 177.8
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B429051

Description
B429051 ; POR 15HP 2300RPM DC MOTOR

BALDOR-RELIANCE

Part # B429051

BDI # 21801736

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.875
Sync RPM: 2300
Shaft Diameter - Millimeter: 47.625
Overall Length - Inch: 45.25

Current: DC
Inch - Metric: Inch
Horse Power: 15HP
Base to Center Height - Millimeter: 177.8
Mounting Method: Foot Mounted | F2 Face

Price Inventory : Available to order
Loading Price
QTY
D5030P

COMPARE

D5030P

Description
D5030P SHUNT WOUND DC MOTOR ; 0288AT 30HP 1750RPM 500 150 DPFG F1

BALDOR-RELIANCE

Part # D5030P

BDI # 126442

Features

Enclosure: DPFG
Shaft Diameter - Inch: 1.875
Sync RPM: 2400/1800
Shaft Diameter - Millimeter: 47.625
Overall Length - Inch: 32.75

Current: DC
Inch - Metric: Inch
Horse Power: 30HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
D50125R-BV

COMPARE

D50125R-BV

Description
D50125R-BV DC MOTOR ; 125HP 1750RPM DC 2813ATZ DPG-FV

BALDOR-RELIANCE

Part # D50125R-BV

BDI # 126410

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 2.374
Sync RPM: 1750
Shaft Diameter - Millimeter: 60.3
Overall Length - Inch: 41.5

Current: DC
Inch - Metric: Inch
Horse Power: 125HP
Base to Center Height - Millimeter: 177.8
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY