Page 1 of 16

Next

Compare
D50100P

COMPARE

D50100P

Description
D50100P DC MOTOR ; 100HP 1750/2000RPM DC 368AT DPFG FX N

BALDOR-RELIANCE

Part # D50100P

BDI # 126401

Features

Enclosure: DPFG
Shaft Diameter - Inch: 2.375
Sync RPM: 2000/1800
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 38.88

Current: DC
Inch - Metric: Inch
Horse Power: 100HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
CEM4314T

COMPARE

CEM4314T

Description
CEM4314T GENERAL PURPOSE AC MOTOR ; 60HP 1780RPM 3PH 60HZ 364TC A3658M TEFC

BALDOR-RELIANCE

Part # CEM4314T

BDI # 125844

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2547T-5

COMPARE

EM2547T-5

Description
EM2547T-5 GENERAL PURPOSE MOTOR ; 60HP 1775RPM 3PH 60HZ 364T 4278M OPSB F1

BALDOR-RELIANCE

Part # EM2547T-5

BDI # 127230

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CEM4316T

COMPARE

CEM4316T

Description
CEM4316T GENERAL PURPOSE AC MOTOR ; 75HP 1780RPM 3PH 60HZ 365TC 1482M TEFC

BALDOR-RELIANCE

Part # CEM4316T

BDI # 125845

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
D50200RS-BV

COMPARE

D50200RS-BV

Description
D50200RS-BV SHUNT WOUND DC MOTOR ; 200HP 1750RPM DC 3612ATZ DPG-FV

BALDOR-RELIANCE

Part # D50200RS-BV

BDI # 126426

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 2.874
Sync RPM: 1750
Shaft Diameter - Millimeter: 73
Overall Length - Inch: 46.62

Current: DC
Inch - Metric: Inch
Horse Power: 200HP
Base to Center Height - Millimeter: 228.6
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY