ECP4408T-4
Description
ECP4408T-4 SEVER DUTY AC MOTOR ; 250HP 1785RPM 3PH 60HZ 449T A44140M TEFC
Part # ECP4408T-4
BDI # 126537
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
Severe Duty or Premium Efficient
Mounting Method:
Foot Mounted
ECP84408T-5
Description
ECP84408T-5 SEVERE DUTY AC MOTOR ; 250HP 1785RPM 3PH 60HZ 449T TEFC
Part # ECP84408T-5
BDI # 126860
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
Features
Enclosure:
ODP
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Overall Length - Inch:
39.62
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Mounting Method:
Foot Mounted
ECP4408TR-4
Description
ECP4408TR-4 SEVER DUTY AC MOTOR ; 250HP 1785RPM 3PH 60HZ 449T A44140M TEFC
Part # ECP4408TR-4
BDI # 126538
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP84408T-4
Description
ECP84408T-4 SEVERE DUTY AC MOTOR ; 250HP 1785RPM 3PH 60HZ 449T TEFC
Part # ECP84408T-4
BDI # 126859
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted