AOM3454
Description
AOM3454 HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1735RPM 3PH 60HZ 48 3410M TEAO F1
Part # AOM3454
BDI # 125128
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
EL3403
Description
EL3403 GENERAL PURPOSE AC MOTOR ; 1/4HP 1800RPM SINGLE PHASE 48 TEFC
Part # EL3403
BDI # 127119
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
NM3454
Description
NM3454 GENERAL PURPOSE AC MOTOR ; .25HP 1725 230/460 3PH 60HZ 48 TENV
Part # NM3454
BDI # 130238
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.62
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
Foot Mounted
PSC3413A
Description
PSC3413A PRESSURE WASHER MOTOR ; .25HP 1625RPM 1PH 60HZ 48Z 3411C TEAO F1
Part # PSC3413A
BDI # 130363
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
L3404
Description
L3404 GENERAL PURPOSE MOTOR ; .25HP 1140RPM 1PH 60HZ 48 3421L TEFC F1
Part # L3404
BDI # 129443
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
Foot Mounted