Page 1 of 20

Next

Compare
NM3454

COMPARE

NM3454

Description
NM3454 GENERAL PURPOSE AC MOTOR ; .25HP 1725 230/460 3PH 60HZ 48 TENV

BALDOR-RELIANCE

Part # NM3454

BDI # 130238

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 9.62
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3401

COMPARE

L3401

Description
L3401 GENERAL PURPOSE MOTOR ; .17HP 1140RPM 1PH 60HZ 48 3418L TEFC F1

BALDOR-RELIANCE

Part # L3401

BDI # 129440

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.73
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/6HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
PSC3416A

COMPARE

PSC3416A

Description
PSC3416A PRESSURE WASHER MOTOR ; .33HP 1625RPM 1PH 60HZ 48Z 3414C TEAO F1

BALDOR-RELIANCE

Part # PSC3416A

BDI # 130364

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
PSC3524A

COMPARE

PSC3524A

Description
PSC3524A PRESSURE WASHER MOTOR ; .5HP 1625RPM 1PH 60HZ 48Z 3418C TEAO F1

BALDOR-RELIANCE

Part # PSC3524A

BDI # 130365

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
VP3316D

COMPARE

VP3316D

Description
VP3316D DC MOTOR ; .25/.33HP 1750RPM DC D71D 3327P TENV F2

BALDOR-RELIANCE

Part # VP3316D

BDI # 131341

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.551
Sync RPM: 1800
Shaft Diameter - Millimeter: 14
Overall Length - Inch: 12.52

Current: DC
Inch - Metric: Metric
Horse Power: 1/3HP
Other Features: SCR Drive
Mounting Method: B5 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY