34-7544Z718G1

Description
34-7544Z718G1 DC MOTOR ; POR 1.25HP 2500RPM 56C 3432P TENV F1 N

BALDOR-RELIANCE

Part # 34-7544Z718G1

BDI # 20108983

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 2500
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 14.78

Current: DC
Inch - Metric: Inch
Horse Power: 1-1/4HP
Base to Center Height - Millimeter: 85.725
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY