EJMM2334T
Description
EJMM2334T PUMP AC MOTOR ; 20HP 256JM FRM 1800RPM 230/460VAC
Part # EJMM2334T
BDI # 127025
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.25
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EJMM4106T
Description
EJMM4106T PUMP AC MOTOR ; 20HP 256JM FRM 3600RPM 230/460VAC
Part # EJMM4106T
BDI # 127067
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.25
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EJMM2516T
Description
EJMM2516T PUMP AC MOTOR ; 25HP 3515RPM 3PH 60HZ 256JM 3938M OPSB F
Part # EJMM2516T
BDI # 127030
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.25
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EJMM2515T
Description
EJMM2515T PUMP AC MOTOR ; 20HP 1800 RPM 3PH 256JM ODP
Part # EJMM2515T
BDI # 127029
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.25
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Pump Motor | Premium Efficient
Mounting Method:
C-Face | Foot Mounted