Page 1 of 14

Next

Compare
D5525R

COMPARE

D5525R

Description
D5525R SHUNT WOUND DC MOTOR ; 25 1750/2300 MC2812ATZ TEFC 500V

BALDOR-RELIANCE

Part # D5525R

BDI # 126494

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.374
Sync RPM: 1750 | 2300
Shaft Diameter - Millimeter: 60.3
Overall Length - Inch: 41.62

Current: DC
Inch - Metric: Inch
Horse Power: 25HP
Base to Center Height - Millimeter: 177.8
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY
D2025R

COMPARE

D2025R

Description
D2025R DC MOTOR ; 25HP 1750RPM DC 2113ATZ DPG

BALDOR-RELIANCE

Part # D2025R

BDI # 126368

Features

Enclosure: DPG
Shaft Diameter - Inch: 1.875
Sync RPM: 1750
Shaft Diameter - Millimeter: 47.625
Overall Length - Inch: 31.25

Current: DC
Inch - Metric: Inch
Horse Power: 25HP
Base to Center Height - Millimeter: 133.35
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B421991

Description
B421991 ; POR 25HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B421991

BDI # 21801134

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.374
Sync RPM: 1750 | 1950
Shaft Diameter - Millimeter: 60.3
Overall Length - Inch: 41.62

Current: DC
Inch - Metric: Inch
Horse Power: 25HP
Base to Center Height - Millimeter: 177.8
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY
IDXM7058T

COMPARE

IDXM7058T

Description
IDXM7058T

BALDOR-RELIANCE

Part # IDXM7058T

BDI # 128973

Features

Enclosure: XPFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Overall Length - Inch: 28.61
Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
XT3254T

COMPARE

XT3254T

Description
XT3254T AC MOTOR ; 25HP 1770RPM 3-PH 60HZ 284T 1056M TEFC

BALDOR-RELIANCE

Part # XT3254T

BDI # 26354445

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY