M1212T
Description
M1212T SPEED MOTOR ; 20/5HP 1760/880RPM 3PH 60HZ 256T 3936M
Part # M1212T
BDI # 129713
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
21.69
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
5 | 20HP
Mounting Method:
Foot Mounted
M1762T
Description
M1762T SPEED MOTOR ; 20/5HP 1760/870RPM 3PH 60HZ 284T 1034M
Part # M1762T
BDI # 129785
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
27.76
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
5 | 20HP
Mounting Method:
Foot Mounted