Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pool and Spa Pump | Standard Efficient | Start Capacitor
Global Part Number GPN:
594249
Mounting Method:
Square Face
PCQ105H
Description
PCQ105H PUMP MOTOR ; 0.50HP 3600RPM 1PH 60HZ 115/230V
Part # PCQ105H
BDI # 965845
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pool and Spa Pump | Standard Efficient | Start Capacitor
Global Part Number GPN:
593182
Mounting Method:
Square Face
00518OT3E184TF3
Description
00518OT3E184TF3 GENERAL PURPOSE MOTOR ; 5HP 4P 184T WCA1 STEEL
Part # 00518OT3E184TF3
BDI # 959487
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient | F3 Mount
Global Part Number GPN:
593477
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Pool and Spa Pump | Standard Efficient | Start Capacitor | Threaded Shaft
Global Part Number GPN:
594245
Mounting Method:
C-Face
PCJ105H
Description
PCJ105H PUMP MOTOR ; 0.50HP 3600RPM 1PH 60HZ 115/230V
Part # PCJ105H
BDI # 965833
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pool and Spa Pump | Standard Efficient | Start Capacitor | Threaded Shaft
Global Part Number GPN:
593176
Mounting Method:
C-Face