00318ET3ESS182TC
Description
00318ET3ESS182TC AC MOTOR ; 3HP FR 182TC 208-230/460V 3PH 1800RPM
Part # 00318ET3ESS182TC
BDI # 959166
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
17.1
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face | Foot Mounted