CL5013

COMPARE

CL5013

Description
CL5013 ; 1.5HP 1725RPM 1PH 184C X3628L

BALDOR-RELIANCE

Part # CL5013

BDI # 126096

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 16.93
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
VM7047T

COMPARE

VM7047T

Description
VM7047T ; 7.5 5HP1770 1470RPM 3PH60 213T

BALDOR-RELIANCE

Part # VM7047T

BDI # 131302

Features

Enclosure: XP
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 50/60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 19.19
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Pump Motor
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY