VHECP4108T

COMPARE

VHECP4108T

Description
VHECP4108T PUMP MOTOR ; 30HP 3520RPM 3PH 60HZ 286HP 0950M TEFC F

BALDOR-RELIANCE

Part # VHECP4108T

BDI # 130738

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 25.72
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Loading Price
QTY
CJL1205A

COMPARE

CJL1205A

Description
CJL1205A JET PUMP MOTOR ; .33HP 3450RPM 1PH 60HZ 56J 3416L OPEN F1

BALDOR-RELIANCE

Part # CJL1205A

BDI # 126035

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Pump Motor
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EJMM2333T

COMPARE

EJMM2333T

Description
EJMM2333T PUMP MOTOR ; 15HP 1765RPM 3PH 60HZ 254JM 0944M TEFC F

BALDOR-RELIANCE

Part # EJMM2333T

BDI # 127024

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.25
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 31.75

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
119091.00

COMPARE

119091.00

Description
119091.00 JET PUMP MOTOR ; POR 2HP 3600RPM 56J ODP 1PH 60HZ

LEESON

Part # 119091.00

BDI # 22500845

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.73
Current: AC
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Jet Pump | Rolled Steel Frame Material | B Insulation Class | Clockwise Shaft Rotation | Continuous Duty Cycle

Price Inventory : Available to order
Loading Price
QTY