ECP84100T-4
Description
ECP84100T-4 SEVERE DUTY AC MOTOR ; 15HP 1180RPM 3PH 60HZ 284T TEFC F1
Part # ECP84100T-4
BDI # 126807
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP84103T-4
Description
ECP84103T-4 SEVERE DUTY AC MOTOR ; 25HP 1770RPM 3PH 60HZ 284T TEFC F1
Part # ECP84103T-4
BDI # 126811
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted