CECP83665T-4
Description
CECP83665T-4 GENERAL PURPOSE AC MOTOR ; 5HP L184TC FRM 1800RPM 460VAC
Part # CECP83665T-4
BDI # 125710
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted