CEM3610T

COMPARE

CEM3610T

Description
CEM3610T GENERAL PURPOSE AC MOTOR ; 3HP 182TC FRM 3600RPM 230/460VAC

BALDOR-RELIANCE

Part # CEM3610T

BDI # 125791

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY