L3708T
Description
L3708T GENERAL PURPOSE MOTOR ; 5HP 1750RPM 1PH 60HZ 213T 3726LC TEFC F1
Part # L3708T
BDI # 129523
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.02
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted