37FN3002A01SP
Description
37FN3002A01SP EXTERNAL FAN ; PLASTIC 9.00 OD 1.155 ID
Part # 37FN3002A01SP
BDI # 21433082
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.31
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face
JMFSWDM3546T-E
Description
JMFSWDM3546T-E WASHDOWN AC MOTOR ; 1HP 1760RPM 3PH 60HZ 143JM 3522M TENV F1
Part # JMFSWDM3546T-E
BDI # 21924261
00518ET3E184TC-S
Description
00518ET3E184TC-S MULTI PHASE MOTOR AC ; 5HP 1800RPM 3PH 208-230/460V 3.7KW
Part # 00518ET3E184TC-S
BDI # 21464361
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
17.913
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face | Foot Mounted
CFSWDM41906T-E
Description
CFSWDM41906T-E WASH DOWN AC MOTOR ; 20HP 3600RPM 3PH 60HZ 256TC TEFC
Part # CFSWDM41906T-E
BDI # 21577375