L1405T-50
Description
L1405T-50 GENERAL PURPOSE AC MOTOR ; HP 1425RPM 1PH 50HZ 182T 3628L OPEN F1
Part # L1405T-50
BDI # 129409
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted