M3160

COMPARE

M3160

Description
M3160 GENERAL PURPOSE AC MOTOR ; .5HP 850RPM 3PH 60HZ 56 3522M OPEN F1 N

BALDOR-RELIANCE

Part # M3160

BDI # 129895

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.07
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY