Page 1 of 2

Next

Compare
ZDM3584T

COMPARE

ZDM3584T

Description
ZDM3584T VECTOR DUTY MOTOR ; 1.5HP 1760RPM 3PH 60HZ

BALDOR-RELIANCE

Part # ZDM3584T

BDI # 132140

Features

Enclosure: TEBC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDM3582T

COMPARE

IDM3582T

Description
IDM3582T INVERTER AC MOTOR ; 1HP 1150RPM 3PH 60HZ 145TC 0528M TEBC F1

BALDOR-RELIANCE

Part # IDM3582T

BDI # 128875

Features

Enclosure: TEBC
Shaft Diameter - Inch: 0.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 19.15
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDM3584T

COMPARE

IDM3584T

Description
IDM3584T INVERTER DUTY MOTOR ; 1.5HP 1760RPM 3PH 60HZ

BALDOR-RELIANCE

Part # IDM3584T

BDI # 128876

Features

Enclosure: TEBC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 19.15
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDM3587T

COMPARE

IDM3587T

Description
IDM3587T INVERTER DUTY MOTOR ; 2HP 1755RPM 3PH 60HZ

BALDOR-RELIANCE

Part # IDM3587T

BDI # 128878

Features

Enclosure: TEBC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 19.15
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDM3587T

COMPARE

ZDM3587T

Description
ZDM3587T VECTOR DUTY MOTOR ; 2HP 1755RPM 3PH 60HZ

BALDOR-RELIANCE

Part # ZDM3587T

BDI # 132142

Features

Enclosure: TEBC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY