ZDM3665T-5
Description
ZDM3665T-5 VECTOR DUTY AC MOTOR ; 5HP 1750RPM 3PH 60HZ 184TC 0640M TEBC F1
Part # ZDM3665T-5
BDI # 132148
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
IDM3665T
Description
IDM3665T INVERTER AC MOTOR ; 5HP 184TC FRM 1800RPM 230/460VAC 60HZ
Part # IDM3665T
BDI # 128883
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
21.71
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face | Foot Mounted
IDM3768T
Description
IDM3768T INVERTER AC MOTOR ; 48M 6P TEBC HOR 215TC T'STATS INVERTER
Part # IDM3768T
BDI # 128887
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
29.14
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face | Foot Mounted
IDM3665T-5
Description
IDM3665T-5 INVERTER AC MOTOR ; 5HP 1750RPM 3PH 60HZ 184TC 0640M TEBC F1
Part # IDM3665T-5
BDI # 128884
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
21.71
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face | Foot Mounted
ZDM3768T
Description
ZDM3768T VECTOR DUTY AC MOTOR ; 48M 6P TEBC HOR 215TC T'STATS VECTOR
Part # ZDM3768T
BDI # 132151
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted