IDM2334T-5
Description
IDM2334T-5 INVERTER AC MOTOR ; 60M 4P TEBC HOR 256TC TSTAT INV DUTY
Part # IDM2334T-5
BDI # 128872
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
34.15
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Mounting Method:
C-Face | Foot Mounted
ZDM3661T-5
Description
ZDM3661T-5 VECTOR DUTY AC MOTOR ; 3HP 1760RPM 3PH 60HZ 182TC 0628M TEBC F1
Part # ZDM3661T-5
BDI # 132145
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
ZDM3665T-5
Description
ZDM3665T-5 VECTOR DUTY AC MOTOR ; 5HP 1750RPM 3PH 60HZ 184TC 0640M TEBC F1
Part # ZDM3665T-5
BDI # 132148
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
ZDM3774T-5
Description
ZDM3774T-5 VECTOR DUTY AC MOTOR ; 48M 4P TEBC HOR 215TC T'STATS VECTOR
Part # ZDM3774T-5
BDI # 132155
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
ZDM2333T-5
Description
ZDM2333T-5 VECTOR DUTY AC MOTOR ; 44M 4P TEBC HOR 256TC T'STATS VECTOR
Part # ZDM2333T-5
BDI # 132134
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted