ECP83587T-4
Description
ECP83587T-4 SEVERE DUTY MOTOR ; 2HP 1755RPM 3PH 60HZ
Part # ECP83587T-4
BDI # 126781
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
M1705T
Description
M1705T SPEED MOTOR ; 1.5/.75HP 1725/850RPM 3PH 60HZ 145T 3535
Part # M1705T
BDI # 129756
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.19
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4 | 1-1/2HP
Mounting Method:
Foot Mounted
L3514T
Description
L3514T GENERAL PURPOSE MOTOR ; 1.5HP 1755RPM 1PH 60HZ 145T 3526LC TEFC
Part # L3514T
BDI # 129489
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.18
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted
L3515T
Description
L3515T GENERAL PURPOSE MOTOR ; 2HP 3450RPM 1PH 60HZ 145T 3535L TEFC F1
Part # L3515T
BDI # 129495
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.19
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted
M1720T
Description
M1720T SPEED MOTOR ; 1/.44HP 1745/1165RPM 3PH 60HZ 145T 3521M
Part # M1720T
BDI # 129767
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.31
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
0.44 | 1HP
Mounting Method:
Foot Mounted