XT3254T
Description
XT3254T AC MOTOR ; 25HP 1770RPM 3-PH 60HZ 284T 1056M TEFC
Part # XT3254T
BDI # 26354445
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
XT3156T
Description
XT3156T AC MOTOR ; 15HP 1175RPM 3PH 60HZ 284T 1046M TEFC F1
Part # XT3156T
BDI # 26361935
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
EM4103T-8
Description
EM4103T-8 GENERAL PURPOSE AC MOTOR ; 25HP 1775RPM 3PH 60HZ 284T 1054M TEFC F1
Part # EM4103T-8
BDI # 127407
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP84103T-5
Description
ECP84103T-5 SEVERE DUTY AC MOTOR ; 25HP 1770RPM 3PH 60HZ 284T TEFC F1
Part # ECP84103T-5
BDI # 126812
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
M1727T
Description
M1727T SPEED MOTOR ; 15/6.7HP 1760/1160RPM 3PH 60HZ 284T
Part # M1727T
BDI # 129774
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
27.76
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
6.7 | 15HP
Mounting Method:
Foot Mounted