XT3404T
Description
XT3404T AC MOTOR ; 40HP 1775RPM 3PH 60HZ 324T 1254M TEFC F1
Part # XT3404T
BDI # 26354448
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
CECP84110T-4
Description
CECP84110T-4 GENERAL PURPOSE AC MOTOR ; 40HP 324TC FRM 1800RPM 460VAC
Part # CECP84110T-4
BDI # 125726
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CECP84109T-4
Description
CECP84109T-4 GENERAL PURPOSE AC MOTOR ; 40HP 3600RPM 3-PHASE 324TSC TEFC
Part # CECP84109T-4
BDI # 125725
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
ECP4110T-5
Description
ECP4110T-5 SEVER DUTY AC MOTOR ; 40HP 1775RPM 3PH 60HZ 324T 1260M TEFC F1
Part # ECP4110T-5
BDI # 126673
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM4308T
Description
EM4308T GENERAL PURPOSE AC MOTOR ; 40HP 1190RPM 3PH 60HZ 364T A36062M TEFC
Part # EM4308T
BDI # 127441
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted