02018XP3E256TC
Description
02018XP3E256TC AC MOTOR ; 20HP 208/240/480VAC 3PH 1800RPM
Part # 02018XP3E256TC
BDI # 23037460
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Explosion Proof | High Efficient
Mounting Method:
C-Face | Foot Mounted