FLF-IM160-W22
Description
FLF-IM160-W22 MOTOR FLANGE KIT ; 9.84" ID X 13.78" OD 160 FRAME
Part # FLF-IM160-W22
BDI # 965160
BTWP 10
Description
BTWP 10 TERMINAL BLOCK ; 16-6AWG 10MM WIDE GREY 50/PAK
Part # BTWP 10
BDI # 962576
01536ET3E254T-W22
Description
01536ET3E254T-W22 AC MOTOR ; 15HP 3530RPM FR 254T 460V 3PH 60HZ
Part # 01536ET3E254T-W22
BDI # 960264
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
24.961
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Mounting Method:
Foot Mounted