CL3516TM
Description
CL3516TM GENERAL PURPOSE AC MOTOR ; 2HP 145TC FRM 1800RPM 230VAC 60HZ
Part # CL3516TM
BDI # 126079
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.19
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted
VFDL3516TM
Description
VFDL3516TM FRAME DUTY AC MOTOR ; 2HP 145TC FRM 1800RPM 230VAC 60HZ
Part # VFDL3516TM
BDI # 130960
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.19
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face