120998.00

COMPARE

120998.00

Description
120998.00 GENERAL PURPOSE AC MOTOR ; 4HP 3450RPM 145 /230V 1PH 60HZ

LEESON

Part # 120998.00

BDI # 20183885

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.75
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 19.05

Overall Length - Inch: 12.86
Inch - Metric: Inch
Horse Power: 4HP
Other Features: Current Rating 17.6 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
120728.00

COMPARE

120728.00

Description
120728.00 GENERAL PURPOSE AC MOTOR ; 3HP 3450RPM 145 /230V 1PH 60HZ

LEESON

Part # 12072800

BDI # 554784

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.75
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 19.05

Overall Length - Inch: 12.86
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 13 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY